Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOL-400-NM RIBBON

AOL-400-NM RIBBON
MI ITEM #11961100
MFR #AOL-400-NM RIBBON

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
201278-NM AOL-400-NM RIBBON
  • Large oil flow
  • High performance
  • Industrial duty
  • Brazed aluminum bar and plate core
  • All aluminum core assembly
  • Eliminates high water and sewer costs
  • Eliminates corrosion problems associated with water cooled units
  • Vertical air flow works well for heat recovery
  • P-BAR plate and bar core technology
  • High performance air side fin design
  • Detachable legs (shipped loose)
  • CRN available*

Specifications

  • Series
    AOL
  • Maximum Operating Pressure
    250
  • Weight
    109
  • Connection Type
    NPT
  • Core Material
    Brazed Aluminum Bar and Plate
  • Max Operating Temperature
    300
  • Fan Blade Material
    Aluminum Hub, Plastic Blades
  • Motor Material
    TEFC
  • Shroud Material
    Steel
  • Size
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought