Specifications
Dimensions
- Size2500
- Weight555
Details
- Connection TypeNPT
- Core MaterialBrazed Aluminum Bar and Plate
- Fan Blade MaterialAluminum Hub, Plastic Blades
- Max Operating Temperature300
- Maximum Operating Pressure250
- Motor MaterialTEFC
- SeriesAOL
- Shroud MaterialSteel
Overview
Mfr description
201284-3PH AOL-2500 RIBBON
- Large oil flow
- High performance
- Industrial duty
- Brazed aluminum bar and plate core
- All aluminum core assembly
- Eliminates high water and sewer costs
- Eliminates corrosion problems associated with water cooled units
- Vertical air flow works well for heat recovery
- P-BAR plate and bar core technology
- High performance air side fin design
- Detachable legs (shipped loose)
- CRN available*