Motion
ACOC-725-C RIBBON

THERMAL TRANSFER PROD LTD
ACOC-725-C RIBBON

ACOC-725-C RIBBON
Mi Item #11961114
MFR #ACOC-725-C RIBBON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
ACOC-725-C RIBBON

ACOC-725-C RIBBON
Mi Item #11961114
MFR #ACOC-725-C RIBBON

Mfr description
201288-C ACOC-725-C RIBBON
  • Combination welded cores – air & oil core
  • Brazed aluminum core/bar and plate
  • Excellent for field conversions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    725

Details

  • Core Material
    Brazed aluminum bar and plate
  • Fan Blade Material
    Plastic
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    250
  • Motor Material
    TEFC
  • Series
    ACOC
  • Shroud Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)