Motion
ACOC-3500 RIBBON
ACOC-3500 RIBBON
MI ITEM #11961128
MFR #ACOC-3500 RIBBON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACOC-3500 RIBBON
MI ITEM #11961128
MFR #ACOC-3500 RIBBON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
201295-3PH ACOC-3500 RIBBON
  • Combination welded cores – air & oil core
  • Brazed aluminum core/bar and plate
  • Excellent for field conversions
  • Vertical air flow
  • Compact design
  • Light weight
  • Compact
  • high performance all aluminum core assembly
  • Designed specifically for rotary screw compressors
  • Ideal for converting water cooled units to air cooled
  • Eliminates high water and sewer costs
  • Eliminates corrosion problems associated with water cooled units
  • Excellent for heat recovery
  • State-of-the-art heat transfer technology
  • Detachable legs on ACOC (shipped unattached). Fixed mounting feet on ACOCH
  • CRN available

Specifications

  • Series
    ACOC
  • Maximum Operating Pressure
    250
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    350
  • Fan Blade Material
    Plastic
  • Motor Material
    TEFC
  • Shroud Material
    Steel
  • Size
    3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text