Motion
AHP-400-0 RIBBON
AHP-400-0 RIBBON
Mi Item #11961134
MFR #AHP-400-0 RIBBON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AHP-400-0 RIBBON
Mi Item #11961134
MFR #AHP-400-0 RIBBON

Mfr description
201296-NM AHP-400-0 RIBBON
  • Full line of sizes and features
  • Brazed bar and plate aluminum core
  • Energy efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    400

Details

  • Cabinet Material
    Steel with baked enamel finish
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    250
  • Motor Material
    TEFC
  • Series
    AHP
  • Shroud Material
    Painted steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)