Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOC-70-1-60-9 SHELL & TUBE

SHELL & TUBE
MI ITEM #11961164
MFR #AOC-70-1-60-9 SHELL & TUBE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
201694 AOC-70-1-60-9 SHELL & TUBE
  • High performance air side fin design
  • Low amp draw motors (except AOC-70)
  • Remote mount
  • Does not block main engine radiator
  • Long life hydraulic motor
  • Protected core
  • Heavy duty construction
  • 3/4" tube size
  • Heat removal up to 160 HP
  • Oil flows to 150 GPM
  • DC or hydraulic motors
  • SAE connections standard

Specifications

  • Description
    AOC-70-1-60-9 SHELL & TUBE
  • Series
    AOC
  • Max Operating Temperature
    350
  • Size
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought