Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MF-60-2-9 SHELL & TUBE

SHELL & TUBE
MI ITEM #11961167
MFR #MF-60-2-9 SHELL & TUBE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
201709 MF-60-2-9 SHELL & TUBE
  • ▪ Similar to M Series with DC fan or hydraulic motor
  • ▪ 3/8" tube size
  • ▪ Aluminum fins ▪ Low amp draw 12 or 24 volt DC motor
  • ▪ Heavy duty construction
  • ▪ Long life hydraulic motors
  • ▪ Heat removal to 50
  • 000 BTU/HR
  • ▪ Oil flows to 150 GPM
  • ▪ Mounting brackets included
  • ▪ SAE
  • NPT or 37° flare oil connections
  • ▪ Rugged steel manifolds

Specifications

  • Description
    MF-60-2-9 SHELL & TUBE
  • Series
    MF
  • Max Operating Temperature
    350
  • Size
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought