Motion
OCA-600-2-3 SHELL & TUBE

THERMAL TRANSFER PROD LTD
OCA-600-2-3 SHELL & TUBE

SHELL & TUBE - OCA Series, 2 Pass
MI ITEM #11961175
MFR #OCA-600-2-3 SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
OCA-600-2-3 SHELL & TUBE

SHELL & TUBE - OCA Series, 2 Pass
MI ITEM #11961175
MFR #OCA-600-2-3 SHELL & TUBE

Mfr description
201873-3PH OCA-600-2-3 SHELL & TUBE
  • High efficiency
  • light weight
  • low fouling extruded core design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    600

Details

  • Cabinet Material
    Steel with baked enamel finish
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum
  • Fan Blade Material
    Composite with cast aluminum hub
  • Max Operating Temperature
    350
  • Motor Material
    TEFC & Hydraulic motorr
  • Number Of Passes
    2
  • Phase
    3
  • Series
    OCA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)