Specifications
Dimensions
- Baffle Spacing6
- Size1224
Details
- Baffle MaterialSteel
- DescriptionEC-1224-6-T SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialSteel
- SeriesEC
- Shell MaterialSteel
Overview
Mfr description
202182 EC-1224-6-T SHELL & TUBE
- Rugged steel shell construction
- 3/8" tube size
- Larger shell diameter than EK
- 8.50" maximum diameter
- High flow capacity & performance
- High efficiency finned bundle design
- End bonnets removable for easy tube cleaning
- Mounting brackets included – may be rotated for simple installation
- NPT
- SAE
- BSPP
- BSPT or flange connections