Overview
Mfr description
202401 EC-1724-6-F SHELL & TUBE
- Rugged steel shell construction
- 3/8" tube size
- Larger shell diameter than EK
- 8.50" maximum diameter
- High flow capacity & performance
- High efficiency finned bundle design
- End bonnets removable for easy tube cleaning
- Mounting brackets included – may be rotated for simple installation
- NPT
- SAE
- BSPP
- BSPT or flange connections
Specifications
- DescriptionEC-1724-6-F SHELL & TUBE
- SeriesEC
- Baffle Spacing6
- Shell MaterialSteel
- End Bonnet MaterialCast Iron
- Max Operating Temperature300
- Baffle MaterialSteel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size1724
- Mounting Bracket MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data