Specifications
Dimensions
- Size1024
Details
- Baffle Materialsteel
- DescriptionEK-1024-O-CN SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature250
- Mounting Bracket Materialsteel
- SeriesEK
- Shell Materialsteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)