Overview
Mfr description
203158-3PH AOFR-30-1-60-FB SHELL & TUBE
- AO with removable filter
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass option
Specifications
- DescriptionAOFR-30-1-60-FB SHELL & TUBE
- Number Of PassesOne Pass
- SeriesAOFR
- Max Operating Temperature400
- Size30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data