Motion
BOL-16-2-0 RIBBON

THERMAL TRANSFER PROD LTD
BOL-16-2-0 RIBBON

BOL-16-2-0 RIBBON
Mi Item #11961248
MFR #BOL-16-2-0 RIBBON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
BOL-16-2-0 RIBBON

BOL-16-2-0 RIBBON
Mi Item #11961248
MFR #BOL-16-2-0 RIBBON

Mfr description
203185-NM BOL-16-2-0 RIBBON
  • Bar and Plate Brazed Aluminum Core
  • Provides the best heat transfer per given envelope size while minimizing pressure drop
  • Air-side fin design minimizes fouling and static pressure ensuring long-term
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    16

Details

  • Bypass
    No Bypass
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum bar and plate
  • Fan Blade Material
    Aluminum Hub, Plastic Blades
  • Max Operating Temperature
    300
  • Maximum Operating Pressure
    250
  • Motor Material
    TEFC & IEC
  • Series
    BOL
  • Shroud Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)