Overview
Mfr description
203205 MA-14-2 FLUID COOLING FAN
- Now available with brushless DC fan motors
- Bar and plate brazed aluminum core
- Rugged
- lightweight and compact
- Provides the best heat transfer per given envelope size while minimizing pressure drop
- Air-side fin design minimizes fouling and static pressure ensuring long-term
- reliable performance
- Fans compliant with IP 68 (brushed) and IP6k9k (brushless) with fully sealed motors
- Welded aluminum fittings/ports and manifolds ensure structural integrity
- Standard SAE ports – NPT and BSPP ports available
- Customized units are available to meet your specific performance requirements
Specifications
- Connection TypeSAE
- Core MaterialBrazed aluminum bar and plate
- Max Operating Temperature300 °F
- Mounting BracketBrazed aluminum
- SeriesMA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data