Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MF-15-2-NM COOLING FAN

COOLING FAN
MI ITEM #11961286
MFR #MF-15-2-NM COOLING FAN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
203315 MF-15-2-NM COOLING FAN
  • Similar to M Series with DC fan or hydraulic motor
  • 3/8" tube size
  • Aluminum fins Low amp draw 12 or 24 volt DC motor
  • Heavy duty construction
  • Long life hydraulic motors
  • Heat removal to 50
  • 000 BTU/HR
  • Oil flows to 150 GPM
  • Mounting brackets included
  • SAE
  • NPT or 37° flare oil connections
  • Rugged steel manifolds

Specifications

  • Series
    MF
  • Max Operating Temperature
    350 °F
  • Connection Type
    SAE
  • Displacement
    .22in3/ Rev.
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text