Overview
Mfr description
203908-3PH BOL-16-1-3 RIBBON
- Bar and Plate Brazed Aluminum Core
- Provides the best heat transfer per given envelope size while minimizing pressure drop
- Air-side fin design minimizes fouling and static pressure ensuring long-term
- reliable performance
- Welded fittings/ports and manifolds ensure structural integrity
- Standard SAE ports – NPT & BSPP available
- Customized units are available to meet your OE specific performance requirements
- T-BAR core optional for high viscosity oils or other highly fouling fluids.
Specifications
- SeriesBOL
- BypassNo Bypass
- Maximum Operating Pressure250
- Connection TypeNPT
- Core MaterialBrazed aluminum bar and plate
- Max Operating Temperature300
- Fan Blade MaterialAluminum Hub, Plastic Blades
- Motor MaterialTEFC & IEC
- Shroud MaterialSteel
- Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data