Motion
AB-705-B4-O-MB
AIR COOLING - Series AB, Size 705, 1 NPT Port Size, 1 Passes
MI ITEM #11961319
MFR #AB-705-B4-O-MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series AB, Size 705, 1 NPT Port Size, 1 Passes
MI ITEM #11961319
MFR #AB-705-B4-O-MB

Mfr description
204023 AB-705-B4-O-MB AIR COOLING
  • Compressed air and gas aftercoolers
  • For water to air cooler
  • All brass hubs and shell assemblies — reduce or eliminate galvanic and other types of corrosion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    2.25
  • Overall Height
    6.2500 in
  • Overall Length
    50.4000 in
  • Port Size
    1 NPT
  • Size
    705
  • Unit Size
    705

Details

  • Body Material
    Brass
  • Connection Type
    NPT
  • Gasket Material
    Nitrile rubber
  • Max Operating Temperature
    350
  • Number Of Passes
    1
  • Operating Temperature
    350 °F
  • Series
    AB
  • Shell Material
    Brass
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)