Overview
Mfr description
204171 ACOC-3500-C RIBBON
- Combination welded cores – air & oil core
- Brazed aluminum core/bar and plate
- Excellent for field conversions
- Vertical air flow
- Compact design
- Light weight
- Compact
- high performance all aluminum core assembly
- Designed specifically for rotary screw compressors
- Ideal for converting water cooled units to air cooled
- Eliminates high water and sewer costs
- Eliminates corrosion problems associated with water cooled units
- Excellent for heat recovery
- State-of-the-art heat transfer technology
- Detachable legs on ACOC (shipped unattached). Fixed mounting feet on ACOCH
- CRN available
Specifications
- SeriesACOC
- Maximum Operating Pressure250
- Core MaterialBrazed aluminum bar and plate
- Max Operating Temperature350
- Fan Blade MaterialPlastic
- Motor MaterialTEFC
- Shroud MaterialSteel
- Size3500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data