Motion
204216
204216 AB-403-A4-O-MB AIR COOLING
MI ITEM #11961330
MFR #204216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
204216 AB-403-A4-O-MB AIR COOLING
MI ITEM #11961330
MFR #204216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.12 5
  • Size
    403

Details

  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber
  • Max Operating Temperature
    350
  • Mounting Bracket Material
    Aluminum foil
  • Series
    AB
  • Shell Material
    Brass

Overview

Mfr description
204216 AB-403-A4-O-MB AIR COOLING
  • Compressed air and gas aftercoolers
  • For water to air cooler
  • All brass hubs and shell assemblies — reduce or eliminate galvanic and other types of corrosion
  • Copper nickel tubes available for sea water service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought