Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MA-32-2-4B FLUID COOLING FAN

FLUID COOLING FAN
Mi Item #11961354
MFR #MA-32-2-4B FLUID COOLING FAN

Mfr description
204878 MA-32-2-4B FLUID COOLING FAN
  • Now available with brushless DC fan motors
  • Bar and plate brazed aluminum core
  • Rugged
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Connection Type
    SAE
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    300 °F
  • Mounting Bracket
    Brazed aluminum
  • Series
    MA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)