Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AB-1608-C6-O AIR COOLING

AB-1608-C6-O AIR COOLING
MI ITEM #11961370
MFR #AB-1608-C6-O AIR COOLING

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
205139 AB-1608-C6-O AIR COOLING
  • Compressed air and gas aftercoolers
  • For water to air cooler
  • All brass hubs and shell assemblies — reduce or eliminate galvanic and other types of corrosion
  • Copper nickel tubes available for sea water service

Specifications

  • Series
    AB
  • Max Operating Temperature
    350
  • Size
    1608
  • Baffle Spacing
    4.5
  • Gasket Material
    Nitrile rubber
  • Shell Material
    Brass
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text