Motion
OCA-1500-2-3 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
OCA-1500-2-3 FLUID COOLING FAN

FLUID COOLING FAN
Mi Item #11961424
MFR #OCA-1500-2-3 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
OCA-1500-2-3 FLUID COOLING FAN

FLUID COOLING FAN
Mi Item #11961424
MFR #OCA-1500-2-3 FLUID COOLING FAN

Mfr description
206649-3PH OCA-1500-2-3 FLUID COOLING FA
  • High efficiency
  • light weight
  • low fouling extruded core design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    SAE
  • Core Material
    Brazed aluminum
  • Max Operating Temperature
    350 °F
  • Series
    OCA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)