Overview
Mfr description
206691 UC-812-2.9-6-F-SS-SB-S SHELL & TU
- Steam & large temperature differentials
- “U” tube
- Removable tube bundle for servicing
- 3/8" Tubes
- Built-in expansion chamber
- Threaded or flanged connections
- Mounting brackets included
- Steel shell assembly
- Reduces thermal expansion stresses
Specifications
- DescriptionUC-812-2.9-6-F-SS-SB-S SHELL & TUBE
- Number Of Passes4
- SeriesUC
- Shell Diameter4.0000 in
- Shell MaterialSteel/316L stainless steel (UCV)
- Tubing MaterialCopper
- End Bonnet MaterialStainless Steel
- Max Operating Temperature400
- Baffle MaterialStainless steel
- Gasket MaterialNon-asbestos fiber/nitrile rubber
- Size812
- Mounting Bracket MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data