Overview
Mfr description
207133-NM OCA-1000-2-0 AIR COOLING UNIT
- High efficiency
- light weight
- low fouling extruded core design
- Rugged construction with a patented T-BAR brazed aluminum core captured in steel framing
- Both mobile and industrial applications
- High flow capacity; with a flow range from 20-500 GPM
- Ability to handle high viscosity fluids like gear oil cooling
- Standard sizes available with short lead time
- Enclosed fan cooled standard – TEFC
- Hydraulic circuits
- Young Radiator – OCS interchange (approximate)
- American Industrial – AOCS interchange (approximate)
Specifications
- SeriesOCA
- Cabinet MaterialSteel with baked enamel finish
- Maximum Operating Pressure250
- Connection TypeSAE
- Core MaterialBrazed aluminum
- Max Operating Temperature350
- Fan Blade MaterialComposite with cast aluminum hub
- Motor MaterialTEFC & Hydraulic motor
- Shroud MaterialSteel
- Size1000
- Support MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data