Motion
OCA-2500-2-3 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
OCA-2500-2-3 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11961443
MFR #OCA-2500-2-3 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
OCA-2500-2-3 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11961443
MFR #OCA-2500-2-3 FLUID COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207180-3PH OCA-2500-2-3 FLUID COOLING FA
  • High efficiency
  • light weight
  • low fouling extruded core design
  • Rugged construction with a patented T-BAR brazed aluminum core captured in steel framing
  • Both mobile and industrial applications
  • High flow capacity; with a flow range from 20-500 GPM
  • Ability to handle high viscosity fluids like gear oil cooling
  • Standard sizes available with short lead time
  • Enclosed fan cooled standard – TEFC
  • Hydraulic circuits
  • Young Radiator – OCS interchange (approximate)
  • American Industrial – AOCS interchange (approximate)

Specifications

  • Series
    OCA
  • Max Operating Temperature
    350 °F
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought