Motion
OCA-1000-2-60-3
AIR COOLING UNIT - Series OCA, Size 1000, Electric Drive, 60 Bypass
MI ITEM #11961458
MFR #OCA-1000-2-60-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING UNIT - Series OCA, Size 1000, Electric Drive, 60 Bypass
MI ITEM #11961458
MFR #OCA-1000-2-60-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207597-3PH OCA-1000-2-60-3 AIR COOLING
  • High efficiency
  • light weight
  • low fouling extruded core design
  • Rugged construction with a patented T-BAR brazed aluminum core captured in steel framing
  • Both mobile and industrial applications
  • High flow capacity; with a flow range from 20-500 GPM
  • Ability to handle high viscosity fluids like gear oil cooling
  • Standard sizes available with short lead time
  • Enclosed fan cooled standard – TEFC
  • Hydraulic circuits
  • Young Radiator – OCS interchange (approximate)
  • American Industrial – AOCS interchange (approximate)

Specifications

  • Series
    OCA
  • Unit Size
    1000
  • Flow Rate
    8 gpm
  • Drive Type
    Electric
  • Phase
    3
  • Bypass
    60
  • Body Material
    Steel
  • Cabinet Material
    Steel with baked enamel finish
  • Maximum Operating Pressure
    250
  • Operating Temperature
    350 °F
  • Overall Height
    50.0000 in
  • Overall Width
    45.0000 in
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum
  • Max Operating Temperature
    350
  • Fan Blade Material
    Composite with cast aluminum hub
  • Motor Material
    TEFC & Hydraulic motor
  • Shroud Material
    Steel
  • Size
    1000
  • Support Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text