Overview
Mfr description
208053-3PH OCA-600-1-3 FLUID COOLING FAN
- High efficiency
- light weight
- low fouling extruded core design
- Rugged construction with a patented T-BAR brazed aluminum core captured in steel framing
- Both mobile and industrial applications
- High flow capacity; with a flow range from 20-500 GPM
- Ability to handle high viscosity fluids like gear oil cooling
- Standard sizes available with short lead time
- Enclosed fan cooled standard – TEFC
- Hydraulic circuits
- Young Radiator – OCS interchange (approximate)
- American Industrial – AOCS interchange (approximate)
Specifications
- SeriesOCA
- Max Operating Temperature350 °F
- Core MaterialBrazed aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data