Overview
Mfr description
208147 AB-1607-C6-O-MB AIR COOLING
- Compressed air and gas aftercoolers
- For water to air cooler
- All brass hubs and shell assemblies — reduce or eliminate galvanic and other types of corrosion
- Copper nickel tubes available for sea water service
Specifications
- SeriesAB
- Max Operating Temperature350
- Size1607
- Baffle Spacing4.5
- Gasket MaterialNitrile rubber
- Shell MaterialBrass
- Tube MaterialCopper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data