Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
USSC-612-3.2-6-T SHELL & TUBE

SHELL & TUBE
MI ITEM #11961492
MFR #USSC-612-3.2-6-T SHELL & TUBE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
208358 USSC-612-3.2-6-T SHELL & TUBE

Specifications

  • Description
    USSC-612-3.2-6-T SHELL & TUBE
  • Series
    USSC
  • Shell Material
    316L stainless steel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    400
  • Baffle Material
    316L stainless steel
  • Size
    612
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text