Overview
Mfr description
208401 B-702-C4-T-BR-CN-B SHELL & TUBE
- Young Touchstone thermal interchange
- Competitively priced
- 1/4" or 3/8" tubes available
- Water to water applications
- Sea water applications
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- DescriptionB-702-C4-T-BR-CN-B HEAT EXCHANGER
- SeriesB
- Baffle Spacing4.5
- Shell MaterialSteel or brass
- Tube Diameter1/4 in
- End Bonnet MaterialBronze
- Max Operating Temperature350
- Baffle MaterialBrass
- Gasket MaterialNitrile rubber/cellulose fiber
- Size702
- Mounting Bracket MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data