Overview
Mfr description
212035 AHPH-950-3 AIR MOTOR
- Full line of sizes and features
- Brazed bar and plate aluminum core
- Energy efficient
- High performance
- High flows 400-3500 CFM
- Vertical (AHP) or horizontal (AHPH) air flow
- High technology compact design
- Rugged heavy duty construction
- Excellent for heat recovery
- Detachable legs on AHP (shipped unattached). Fixed mounting Feet on some AHPH models
- CRN Available
Specifications
- SeriesAHPH
- Max Operating Temperature350 °F
- Core MaterialBrazed aluminum bar and plate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data