Specifications
Details
- Connection TypeSAE
- Core MaterialBrazed aluminum bar and plate
- Max Operating Temperature300 °F
- Mounting BracketBrazed aluminum
- SeriesMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)