Motion
ECF-1236-6-T-R SHELL & TUBE

THERMAL TRANSFER PROD LTD
ECF-1236-6-T-R SHELL & TUBE

SHELL & TUBE
MI ITEM #11961638
MFR #ECF-1236-6-T-R SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
ECF-1236-6-T-R SHELL & TUBE

SHELL & TUBE
MI ITEM #11961638
MFR #ECF-1236-6-T-R SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213538 ECF-1236-6-T-R SHELL & TUBE
  • Rugged steel shell construction
  • 3/8" tube size
  • Larger shell diameter than EK
  • 8.50" maximum diameter
  • High flow capacity & performance
  • High efficiency finned bundle design
  • End bonnets removable for easy tube cleaning
  • Mounting brackets included – may be rotated for simple installation
  • NPT
  • SAE
  • BSPP
  • BSPT or flange connections

Specifications

  • Description
    ECF-1236-6-T-R SHELL & TUBE
  • Series
    ECF
  • Baffle Spacing
    6
  • Shell Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1236
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text