Motion
ACOCH-2000-3
RIBBON - Series ACOCH, Size 2000, Electric Drive, 2-1/2 NPT Port Size
MI ITEM #11961656
MFR #ACOCH-2000-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIBBON - Series ACOCH, Size 2000, Electric Drive, 2-1/2 NPT Port Size
MI ITEM #11961656
MFR #ACOCH-2000-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213920 ACOCH-2000-3 RIBBON
  • Combination welded cores – air & oil core
  • Brazed aluminum core/bar and plate
  • Excellent for field conversions
  • Vertical air flow
  • Compact design
  • Light weight
  • Compact
  • high performance all aluminum core assembly
  • Designed specifically for rotary screw compressors
  • Ideal for converting water cooled units to air cooled
  • Eliminates high water and sewer costs
  • Eliminates corrosion problems associated with water cooled units
  • Excellent for heat recovery
  • State-of-the-art heat transfer technology
  • Detachable legs on ACOC (shipped unattached). Fixed mounting feet on ACOCH
  • CRN available

Specifications

  • Series
    ACOCH
  • Unit Size
    2000
  • Drive Type
    Electric
  • Phase
    3
  • Port Size
    2-1/2 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    250
  • Operating Temperature
    350 °F
  • Overall Height
    39.7700 in
  • Overall Width
    51.2600 in
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    350
  • Fan Blade Material
    Plastic
  • Motor Material
    TEFC
  • Shroud Material
    Steel
  • Size
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text