Motion
CA-2072-6-6-F-SS SHELL & TUBE

THERMAL TRANSFER PROD LTD
CA-2072-6-6-F-SS SHELL & TUBE

SHELL & TUBE - CA Series, 4 Pass, 10.5000 in Shell Dia, Steel Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961688
MFR #CA-2072-6-6-F-SS SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
CA-2072-6-6-F-SS SHELL & TUBE

SHELL & TUBE - CA Series, 4 Pass, 10.5000 in Shell Dia, Steel Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961688
MFR #CA-2072-6-6-F-SS SHELL & TUBE

Mfr description
214483 CA-2072-6-6-F-SS SHELL & TUBE
  • Super high flow
  • Largest flow rates & heat transfer available
  • Rugged steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shell Diameter
    10.5000 in
  • Size
    2072
  • Tube Diameter
    3/8 in

Details

  • Baffle Material
    Brass
  • Description
    CA-2072-6-6-F-SS SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Steel/cast iron
  • Number Of Passes
    4
  • Series
    CA
  • Shell Material
    Steel
  • Tubing Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)