Motion
C-1024-5-6-F-CN-B-W HEAT EXCHANGER

THERMAL TRANSFER PROD LTD
C-1024-5-6-F-CN-B-W HEAT EXCHANGER

HEAT EXCHANGER
MI ITEM #11961690
MFR #C-1024-5-6-F-CN-B-W HEAT EXCHANGER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
C-1024-5-6-F-CN-B-W HEAT EXCHANGER

HEAT EXCHANGER
MI ITEM #11961690
MFR #C-1024-5-6-F-CN-B-W HEAT EXCHANGER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
214542 C-1024-5-6-F-CN-B-W HEAT EXCHANGE
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Description
    C-1024-5-6-F-CN-B-W HEAT EXCHANGER
  • Series
    C
  • Baffle Spacing
    5
  • Shell Material
    Carbon Steel
  • Tube Diameter
    6 - 3/8 in
  • End Bonnet Material
    Bronze
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1024
  • Mounting Bracket Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text