Motion
COL-400-2-40-3-10-V LABELS

THERMAL TRANSFER PROD LTD
COL-400-2-40-3-10-V LABELS

LABELS
MI ITEM #11961708
MFR #COL-400-2-40-3-10-V LABELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
COL-400-2-40-3-10-V LABELS

LABELS
MI ITEM #11961708
MFR #COL-400-2-40-3-10-V LABELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
215167-10-V COL-400-2-40-3-10-V LABELS
  • Ideal for independent cooling and filtering of system oils
  • Low to medium pressure applications utilizing low noise screw pump technology
  • Pump flows ranging 9.5 GPM to 45 GPM
  • Bar and plate Brazed Aluminum P-BAR core with optional T-BAR core
  • Standard SAE ports - NPT and BSPP port adapters available
  • Direct mount; no coupler or bell housing

Specifications

  • Series
    COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought