Motion
EK-708-O-CN-NP SHELL & TUBE

THERMAL TRANSFER PROD LTD
EK-708-O-CN-NP SHELL & TUBE

SHELL & TUBE - EK Series, 1 Pass, 3.5200 in Shell Dia, steel Shell, Copper Tubing, steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961718
MFR #EK-708-O-CN-NP SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
EK-708-O-CN-NP SHELL & TUBE

SHELL & TUBE - EK Series, 1 Pass, 3.5200 in Shell Dia, steel Shell, Copper Tubing, steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961718
MFR #EK-708-O-CN-NP SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
215645 EK-708-O-CN-NP SHELL & TUBE
  • Compact size
  • High efficiency finned bundle design
  • 3/16" tube size
  • Heat removal up to 400 HP (300 KW)
  • Oil flow rates up to 80 U.S. GPM (300 L/MIN)
  • Large oil connections for minimum entering and exiting flow restriction
  • Removable end bonnets for easy tube cleaning
  • Mounting brackets designed so that cooler can be rotated in 90° increments
  • High pressure ratings

Specifications

  • Description
    EK-708-O-CN-NP SHELL & TUBE
  • Number Of Passes
    1
  • Series
    EK
  • Shell Diameter
    3.5200 in
  • Shell Material
    steel
  • Tubing Material
    Copper
  • Max Operating Temperature
    250
  • Baffle Material
    steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    708
  • Mounting Bracket Material
    steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text