Motion
BPSW-70-12x5-20SAE-20SAE BRAZED PLATE

THERMAL TRANSFER PROD LTD
BPSW-70-12x5-20SAE-20SAE BRAZED PLATE

BRAZED PLATE
MI ITEM #11961745
MFR #BPSW-70-12x5-20SAE-20SAE BRAZED PLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
BPSW-70-12x5-20SAE-20SAE BRAZED PLATE

BRAZED PLATE
MI ITEM #11961745
MFR #BPSW-70-12x5-20SAE-20SAE BRAZED PLATE

Mfr description
217769 BPSW-70-12X5-20SAE-20SAE BRAZED P
  • Short lead time
  • Stacked plate
  • Stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17.9

Details

  • Material Plating Mating
    316 stainless steel
  • Max Operating Temperature
    437 °F
  • Series
    BPSW
  • Test Pressure
    450 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)