Motion
BPSW-50-20x5-20SAE-20SAE BRAZED PLATE

THERMAL TRANSFER PROD LTD
BPSW-50-20x5-20SAE-20SAE BRAZED PLATE

BRAZED PLATE
MI ITEM #11961746
MFR #BPSW-50-20x5-20SAE-20SAE BRAZED PLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
BPSW-50-20x5-20SAE-20SAE BRAZED PLATE

BRAZED PLATE
MI ITEM #11961746
MFR #BPSW-50-20x5-20SAE-20SAE BRAZED PLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
217770 BPSW-50-20X5-20SAE-20SAE BRAZED P
  • Short lead time
  • Stacked plate
  • Stainless steel
  • Copper brazed (nickel option)
  • Oil to water applications
  • High performance
  • Compact design
  • SAE connections
  • Corrosion resistant Type 316 stainless steel plates
  • Mounting studs standard (except 8x3 plates)
  • SAE oil connections
  • NPT water connections

Specifications

  • Series
    BPSW
  • Material Plating Mating
    316 stainless steel
  • Max Operating Temperature
    437 °F
  • Test Pressure
    450 psi
  • Weight
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text