Motion
BOLR-16-2-60-2 1 PHASE MOTOR

THERMAL TRANSFER PROD LTD
BOLR-16-2-60-2 1 PHASE MOTOR

BOLR-16-2-60-2 1 PHASE MOTOR
Mi Item #11961759
MFR #BOLR-16-2-60-2 1 PHASE MOTOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
BOLR-16-2-60-2 1 PHASE MOTOR

BOLR-16-2-60-2 1 PHASE MOTOR
Mi Item #11961759
MFR #BOLR-16-2-60-2 1 PHASE MOTOR

Mfr description
217949-1PH BOLR-16-2-60-2 1 PHASE MOTOR
  • Bar and Plate Brazed Aluminum Core
  • Provides the best heat transfer per given envelope size while minimizing pressure drop
  • Air-side fin design minimizes fouling and static pressure ensuring long-term
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bypass
    No Bypass
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum bar and plate
  • Material Plating Mating
    Steel
  • Max Operating Temperature
    300 °F
  • Series
    BOLR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)