Motion
BOLR-950-2-60-2 1 PHASE MOTOR

THERMAL TRANSFER PROD LTD
BOLR-950-2-60-2 1 PHASE MOTOR

BOLR-950-2-60-2 1 PHASE MOTOR
MI ITEM #11961767
MFR #BOLR-950-2-60-2 1 PHASE MOTOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
BOLR-950-2-60-2 1 PHASE MOTOR

BOLR-950-2-60-2 1 PHASE MOTOR
MI ITEM #11961767
MFR #BOLR-950-2-60-2 1 PHASE MOTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
217957-1PH BOLR-950-2-60-2 1 PHASE MOTOR
  • Bar and Plate Brazed Aluminum Core
  • Provides the best heat transfer per given envelope size while minimizing pressure drop
  • Air-side fin design minimizes fouling and static pressure ensuring long-term
  • reliable performance
  • Welded fittings/ports and manifolds ensure structural integrity
  • Standard SAE ports – NPT & BSPP available
  • Customized units are available to meet your OE specific performance requirements
  • T-BAR core optional for high viscosity oils or other highly fouling fluids.

Specifications

  • Series
    BOLR
  • Material Plating Mating
    Steel
  • Max Operating Temperature
    300 °F
  • Connection Type
    SAE
  • Bypass
    No Bypass
  • Core Material
    Brazed aluminum bar and plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text