Overview
Mfr description
218542 AOL-1600-C (CORE ONLY) RIBBON
- Large oil flow
- High performance
- Industrial duty
- Brazed aluminum bar and plate core
- All aluminum core assembly
- Eliminates high water and sewer costs
- Eliminates corrosion problems associated with water cooled units
- Vertical air flow works well for heat recovery
- P-BAR plate and bar core technology
- High performance air side fin design
- Detachable legs (shipped loose)
- CRN available*
Specifications
- SeriesAOL
- Maximum Operating Pressure250
- Weight355
- Connection TypeNPT
- Core MaterialBrazed Aluminum Bar and Plate
- Max Operating Temperature300
- Fan Blade MaterialAluminum Hub, Plastic Blades
- Motor MaterialTEFC
- Shroud MaterialSteel
- Size1600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data