Motion
AHP-400-C (CORE ONLY) AIR COOLING

THERMAL TRANSFER PROD LTD
AHP-400-C (CORE ONLY) AIR COOLING

AHP-400-C (CORE ONLY) AIR COOLING
MI ITEM #11961785
MFR #AHP-400-C (CORE ONLY) AIR COOLING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AHP-400-C (CORE ONLY) AIR COOLING

AHP-400-C (CORE ONLY) AIR COOLING
MI ITEM #11961785
MFR #AHP-400-C (CORE ONLY) AIR COOLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
219103 AHP-400-C (CORE ONLY) AIR COOLING
  • Full line of sizes and features
  • Brazed bar and plate aluminum core
  • Energy efficient
  • High performance
  • High flows 400-3500 CFM
  • Vertical (AHP) or horizontal (AHPH) air flow
  • High technology compact design
  • Rugged heavy duty construction
  • Excellent for heat recovery
  • Detachable legs on AHP (shipped unattached). Fixed mounting Feet on some AHPH models
  • CRN Available

Specifications

  • Series
    AHPH
  • Cabinet Material
    Steel with baked enamel finish
  • Maximum Operating Pressure
    250
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    350
  • Motor Material
    TEFC
  • Shroud Material
    Painted steel
  • Size
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text