Motion
AHP-725-C
AIR COOLING - Series AHP, Size 725, 2 NPT Port Size, 1 Passes
MI ITEM #11961817
MFR #AHP-725-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series AHP, Size 725, 2 NPT Port Size, 1 Passes
MI ITEM #11961817
MFR #AHP-725-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
220339 AHP-725-C AIR COOLING
  • Full line of sizes and features
  • Brazed bar and plate aluminum core
  • Energy efficient
  • High performance
  • High flows 400-3500 CFM
  • Vertical (AHP) or horizontal (AHPH) air flow
  • High technology compact design
  • Rugged heavy duty construction
  • Excellent for heat recovery
  • Detachable legs on AHP (shipped unattached). Fixed mounting Feet on some AHPH models
  • CRN Available

Specifications

  • Series
    AHP
  • Unit Size
    725
  • Number Of Passes
    1
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Cabinet Material
    Steel with baked enamel finish
  • Maximum Operating Pressure
    250
  • Operating Temperature
    350 °F
  • Overall Height
    34.2000 in
  • Overall Width
    30.5600 in
  • Core Material
    Brazed aluminum bar and plate
  • Max Operating Temperature
    350
  • Motor Material
    TEFC
  • Shroud Material
    Painted steel
  • Size
    725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text