Overview
Mfr description
220894 HC-1236-2.5-6-F-SS SHELL & TUBE
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- DescriptionHC-1236-2.5-6-F-SS SHELL & TUBE
- SeriesHC
- Baffle Spacing2.5
- Shell MaterialCarbon steel
- Tube Diameter6 - 3/8 in
- End Bonnet MaterialCast Iron
- Max Operating Temperature300
- Baffle MaterialCarbon steel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size1236
- Mounting Bracket MaterialCarbon steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data