Overview
Mfr description
220918 HCF-1748-8.4-6-F FLUID COOLING FA
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- SeriesHCF
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300 °F
- Tube MaterialCopper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data