Motion
HC-1760-3.5-6-F-SS-Z SHELL & TUBE

THERMAL TRANSFER PROD LTD
HC-1760-3.5-6-F-SS-Z SHELL & TUBE

SHELL & TUBE - HC Series, 4 Pass, 8.0000 in Shell Dia, 3.5 Baffle Spacing, Carbon steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Carbon steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961847
MFR #HC-1760-3.5-6-F-SS-Z SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
HC-1760-3.5-6-F-SS-Z SHELL & TUBE

SHELL & TUBE - HC Series, 4 Pass, 8.0000 in Shell Dia, 3.5 Baffle Spacing, Carbon steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Carbon steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11961847
MFR #HC-1760-3.5-6-F-SS-Z SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
221177 HC-1760-3.5-6-F-SS-Z SHELL & TUBE
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Description
    HC-1760-3.5-6-F-SS-Z SHELL & TUBE
  • Number Of Passes
    4
  • Series
    HC
  • Shell Diameter
    8.0000 in
  • Baffle Spacing
    3.5
  • Shell Material
    Carbon steel
  • Tubing Material
    Stainless Steel
  • Tube Diameter
    6 - 3/8 in
  • End Bonnet Material
    Stainless Steel
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1760
  • Mounting Bracket Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text