Motion
UC-1760-8.2-6-T SHELL & TUBE

THERMAL TRANSFER PROD LTD
UC-1760-8.2-6-T SHELL & TUBE

SHELL & TUBE
MI ITEM #11961862
MFR #UC-1760-8.2-6-T SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
UC-1760-8.2-6-T SHELL & TUBE

SHELL & TUBE
MI ITEM #11961862
MFR #UC-1760-8.2-6-T SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
222323 UC-1760-8.2-6-T SHELL & TUBE
  • Steam & large temperature differentials
  • “U” tube
  • Removable tube bundle for servicing
  • 3/8" Tubes
  • Built-in expansion chamber
  • Threaded or flanged connections
  • Mounting brackets included
  • Steel shell assembly
  • Reduces thermal expansion stresses

Specifications

  • Description
    UC-1760-8.2-6-T SHELL & TUBE
  • Series
    UC
  • Baffle Spacing
    6
  • Shell Material
    Steel/316L stainless steel (UCV)
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    400
  • Baffle Material
    Stainless steel
  • Gasket Material
    Non-asbestos fiber/nitrile rubber
  • Size
    1760
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text