Specifications
Dimensions
- Baffle Spacing8.4
- Shell Diameter8.0000 in
- Size1772
- Tube Diameter6 - 3/8 in
Details
- Baffle MaterialCarbon steel
- DescriptionHC-1772-8.4-6-F-SS-SB-S SHELL & TUBE
- End Bonnet MaterialStainless Steel
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon steel
- Number Of Passes4
- SeriesHC
- Shell MaterialCarbon steel
- Tubing MaterialStainless Steel
Overview
Mfr description
223497 HC-1772-8.4-6-F-SS-SB-S SHELL & T
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)